Skip Content
TP
MARATHON MOTORS

10 HP Close-Coupled Pump Motor, Capacitor-Start/Run, 1730 Nameplate RPM, 230 Voltage, 215JP

  • Item # 19YV90
  • Mfr. Model # 215TBDW7030
  • Catalog Page # N/A
  • UNSPSC # 26101602
10 HP Close-Coupled Pump Motor,Capacitor-Start/Run,1730 Nameplate RPM,230 Voltage,215JP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,494.24 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 325.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Close-Coupled Pump Motor
  • Motor Application Pump
  • Motor Sub Application Close-Coupled Pump
  • Motor Design Capacitor-Start/Run
  • Motor Enclosure Design Open Dripproof
  • HP 10
  • Nameplate RPM 1730
  • Frame 215JP
  • Motor Shaft Rotation CW/CCW
  • Voltage 230
  • Full Load Amps 44.0
  • Phase 1
  • Hz 60
  • Motor Mounting Type Face/Base
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1-3/4"
  • Shaft Length 8-1/8"
  • Motor Shaft Design Keyed
  • Length Less Shaft 16-5/16"
  • Overall Length 25-1/16"
  • Ins. Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Nominal Efficiency 82.5%
  • Motor Efficiency Group Standard Efficient
  • Inverter Rated No
  • Standards UL Recognized (E49747), CSA Certified (LR2025)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.