TP
MARATHON MOTORS

10 HP Belt Drive Motor, 3-Phase, 3520 Nameplate RPM, 230/460 Voltage, Frame 215TC

  • Item # 53UF55
  • My Part #
  • Mfr. Model # 215TTGND16006
  • Catalog Page # N/A
  • UNSPSC # 26101602
10 HP Belt Drive Motor, 3-Phase, 3520 Nameplate RPM, 230/460 Voltage, Frame 215TC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,875.30 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 249.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Belt Drive Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • HP 10
  • No. of Speeds 1
  • Nameplate RPM 3520
  • Voltage 230/460
  • Frame 215TC
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Type Face/Base
  • Motor Mounting Position All Angle
  • Hz 60/50
  • Full Load Amps 23.8/11.9
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Shaft Dia. 1-3/8"
  • Shaft Length 3-1/8"
  • Length Less Shaft 20-5/16"
  • Overall Length 23-7/16"
  • Body Dia. 9-3/4"
  • Mounting Stud Pattern 3-9/16" x 3-9/16"
  • Nominal Efficiency 90.2%
  • Duty Continuous
  • RPM Range 3001-3600
  • Phase 3
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E49747), CSA (LR2025)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.