ST
MARATHON MOTORS

1 HP Hazardous Location Motor,Capacitor-Start,1725 Nameplate RPM,115/208-230 Voltage,Frame 56H

  • Item # 1TUN3
  • My Part #
  • Mfr. Model # 056C17G15527
  • Catalog Page # 28
  • UNSPSC # 26101604
1 HP Hazardous Location Motor,Capacitor-Start,1725 Nameplate RPM,115/208-230 Voltage,Frame 56H close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Motors~Definite Purpose AC Motors~Hazardous Location Motors


$438.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

1-phase hazardous location motor has a sturdy rolled-steel frame and meets the National Electrical Code for hazardous locations. Unmounted conduit box is included with all 56-frame motors. Use to power fans, blowers, pumps, or air compressors in areas that meet the National Electrical Code for hazardous locations.

View More

Technical Specs

  • Item Hazardous Location Motor
  • Motor Application Hazardous Location
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1
  • Nameplate RPM 1725
  • Frame 56H
  • Motor Shaft Rotation CW/CCW
  • Voltage 115/208-230
  • Full Load Amps 13.4/6.8-6.7
  • Phase 1
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Motor Thermal Protection Auto
  • Motor Service Factor 1
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Max. Ambient Temp. 40 Degrees C
  • Temp. Code T3B
  • Motor Shaft Design Keyed
  • Shaft Dia. 5/8 in
  • Shaft Length 1 7/8 in
  • Length Less Shaft 12 1/8 in
  • Overall Length 14 1/16 in
  • Lead Length 6 in
  • Ins. Class B
  • Duty Continuous
  • Nominal Efficiency 86.5 %
  • Motor Efficiency Group Standard Efficient
  • Includes Conduit Box (Unmounted), Leads Through 1 in NPT Nipple
  • Standards CSA Certified (LR47504), UL Listed (E12044)
How can we improve our Technical Specifications?

Compliance and Restrictions

Standard Efficient
86.5

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.