Skip Content

DV
MARATHON MOTORS

1 HP General Purpose Motor,3-Phase,1140 Nameplate RPM,Voltage 208-230/460,Frame 56C

  • Item # 6NB76
  • My Part #
  • Mfr. Model # 5K48WN6397
  • Catalog Page # N/A
  • UNSPSC # 26101612
GP Mtr,3 Ph,TEFC,1 HP,1140 rpm,56C close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1
  • Nameplate RPM 1140
  • Frame 56C
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 4.3-4.5/2.7
  • No. of Speeds 1
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Ins. Class B
  • Motor Service Factor 1.25
  • Motor Bearings Ball
  • Motor Frame Material Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 5/8"
  • Shaft Length 2-1/16"
  • Length Less Shaft 11-11/16"
  • Overall Length 13-3/4"
  • Motor Shaft Design Keyed
  • RPM Range 1101-1200
  • Standards UL, CSA, CE
  • Duty Continuous
  • Nominal Efficiency 78.9%
  • Manufacturers Warranty Length 1 yr.
  • RPM Group 1101-1200
How can we improve our Technical Specifications?

Compliance and Restrictions

78.9

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products