TP
MARATHON MOTORS

1 HP General Purpose Motor,3-Phase,1160 Nameplate RPM,Voltage 230/460,Frame 145TC

  • Item # 53UF27
  • My Part #
  • Mfr. Model # 145TTDR16085
  • Catalog Page # 20
  • UNSPSC # 26101612
1 HP General Purpose Motor,3-Phase,1160 Nameplate RPM,Voltage 230/460,Frame 145TC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $314.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 48.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Marathon™ Motors 3-phase general purpose motor is used in pumps, speed reducers, machine tools, and other shaft-end-mounted industrial equipment applications.

• Open dripproof enclosure is for use in clean, dry, nonhazardous applications.
• Totally enclosed fan-cooled enclosure is for use in dusty or dirty applications.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 1
  • Nameplate RPM 1160
  • Frame 145TC
  • Voltage 230/460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 3.8/1.9
  • No. of Speeds 1
  • Motor Mounting Type Face/Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 7/8"
  • Shaft Length 2"
  • Length Less Shaft 12"
  • Overall Length 14"
  • Motor Shaft Design Keyed
  • RPM Range 1101-1200
  • Standards UL (E49747), CSA (LR2025)
  • Duty Continuous
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 86.5%
  • CC Number CC003A
  • Inverter Rated No
  • Manufacturers Warranty Length 1 yr.
  • RPM Group 1101-1200
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
86.5
CC003A

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.