Skip Content

WV
MARATHON MOTORS

1 HP General Purpose Motor,3-Phase,1750 Nameplate RPM,Voltage 230/460,Frame 143TC

  • Item # 30E442
  • My Part #
  • Mfr. Model # 143TTDR14049
  • Catalog Page # N/A
  • UNSPSC # 26101612
1 HP General Purpose Motor,3-Phase,1750 Nameplate RPM,Voltage 230/460,Frame 143TC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

3-phase motor is for clean, dry, nonhazardous applications in pumps, speed reducers, machine tools, and other shaft-end mounted industrial equipment.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 1
  • Nameplate RPM 1750
  • Frame 143TC
  • Voltage 230/460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 3.1/1.5
  • No. of Speeds 1
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 7/8"
  • Shaft Length 2-1/4"
  • Length Less Shaft 10-3/8"
  • Overall Length 12-1/2"
  • Motor Shaft Design Keyed
  • RPM Range 1701-1800
  • Standards UL, CSA, CE
  • Duty Continuous
  • Motor Efficiency Group Energy Efficient
  • Nominal Efficiency 86.5%
  • CC Number CC003A
  • Manufacturers Warranty Length 3 yr.
  • RPM Group 1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

Energy Efficient
86.5
CC003A

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products