Skip Content

TP
MARATHON MOTORS

1 HP Condenser Fan Motor,Permanent Split Capacitor,1075 Nameplate RPM,575 Voltage,Frame 48Z

  • Item # 40PK50
  • My Part #
  • Mfr. Model # 5KCP39TNB763T
  • Catalog Page # N/A
  • UNSPSC # 26101602
Condenser Fan Motor,1 HP,1075 rpm,60 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $258.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 22.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Condenser Fan Motor
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open
  • HP 1
  • No. of Speeds 1
  • Nameplate RPM 1075
  • Frame 48Z
  • Voltage 575
  • Hz 60
  • Phase 1
  • Full Load Amps 2.6
  • Motor Mounting Type Band
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Max. Ambient Temp. 60 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Overall Length 15-1/2"
  • Length Less Shaft 11-1/2"
  • Shaft Dia. 5/8"
  • Shaft Length 3-15/16"
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-1/8"
  • Stud Quantity 4
  • Stud Size 8-32
  • Nominal Efficiency 66.0%
  • Lead Length 8"
  • Motor Shaft Design Keyed with Single Flat
  • Motor Mounting Position Horizontal
  • Duty Continuous
  • Capacitor Required 2MDY9
  • Application General Purpose
  • RPM Range 1001-1100
  • Standards UL Recognized, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.