NC
MARATHON MOTORS

1 HP Auger Drive Motor,Capacitor-Start/Run,1725/1425 Nameplate RPM,115/208-230 Voltage

  • Item # 49EV26
  • My Part #
  • Mfr. Model # 5KCR49UN0079U
  • Catalog Page # N/A
  • UNSPSC # 26101602
1 HP Auger Drive Motor,Capacitor-Start/Run,1725/1425 Nameplate RPM,115/208-230 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $372.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 42.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Farm Duty Motors Auger Drive Motor
  • Motor Application Farm Duty
  • Motor Sub Application Auger
  • Motor Design Capacitor-Start/Run
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1
  • Nameplate RPM 1725/1425
  • Frame 56NY
  • Motor Shaft Rotation CW/CCW
  • Voltage 115/208-230
  • Full Load Amps 10.8/6.0-5.4
  • Phase 1
  • Hz 60/50
  • Motor Mounting Type Face
  • Motor Mounting Position All Angle
  • Motor Bearings Ball
  • Motor Frame Material Steel
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.00
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Motor Shaft Design Keyed with Single Flat
  • Length Less Shaft 12-5/8"
  • Overall Length 14-1/2"
  • RPM Range 1701-1800
  • Duty Continuous
  • Nominal Efficiency 77.4%
  • Standards UL Recognized (E14133), CSA Certified (MC236833)
  • Item Auger Drive Motor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.