Skip Content

C3
MARATHON MOTORS

1/8 HP Direct Drive Blower Motor, Split-Phase, 1725 Nameplate RPM, 115 Voltage, Frame 48Y

  • Item # 32PF60
  • My Part #
  • Mfr. Model # 5KH39QN5550X
  • Catalog Page # N/A
  • UNSPSC # 26101602
DDB Motor,Split-Phase,DP,1/8 HP,1725 rp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $124.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep air circulating with this direct drive blower motor. It features a split-phase motor, suitable for use in belt-drive and direct-drive fans and blowers, small tools, centrifugal pumps, and appliances. It also features an open dripproof enclosure to help promote good airflow while resisting the ingress of dripping water. The vents are angled to prevent water from entering the enclosure from above. The motor's shaft also turns a cooling fan to help pull air through the motor.

View More

Technical Specs

  • Item Direct Drive Blower Motor
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 1/8
  • Nameplate RPM 1725
  • Voltage 115
  • Full Load Amps 2.6
  • Hz 60
  • Phase 1
  • Frame 48Y
  • Motor Service Factor 1.40
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Duty Continuous
  • No. of Speeds 1
  • Motor Mounting Type Ring
  • Motor Mounting Position Horizontal
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWLE
  • Nominal Efficiency 51.5%
  • Body Dia. 5-11/16"
  • Length Less Shaft 7-7/16"
  • Overall Length 8-15/16"
  • Shaft Dia. 1/2"
  • Shaft Length 1-1/2"
  • Motor Shaft Design Flat
  • Capacitor Required No
  • Resilient Ring Dia. 2-1/4"
  • Ring to Ring Center 7-1/8"
  • RPM Range 1701-1800
  • Standards UL Recognized (E6312), CSA Certified (LR2025)
  • Application Blowers, Fans and Air Circulators
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.