NC
MARATHON MOTORS

1/6 HP Hazardous Location Motor,Capacitor-Start,1140 Nameplate RPM,115 Voltage,Frame 56

  • Item # 19RW68
  • My Part #
  • Mfr. Model # 5KC49LN6386
  • Catalog Page # N/A
  • UNSPSC # 26101602
1/6 HP Hazardous Location Motor,Capacitor-Start,1140 Nameplate RPM,115 Voltage,Frame 56 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Motors~Definite Purpose AC Motors~Hazardous Location Motors


$588.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 1-Phase Capacitor-Start Hazardous Location Motor is engineered in compliance with the National Electrical Code for hazardous locations.

View More

Technical Specs

  • Item Hazardous Location Motor
  • Motor Application Hazardous Location
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Hazardous Location
  • HP 1/6
  • Nameplate RPM 1140
  • Frame 56
  • NEMA Design None
  • Motor Shaft Rotation CW/CCW
  • Voltage 115
  • Full Load Amps 3.8
  • Phase 1
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Motor Thermal Protection Auto
  • Motor Service Factor 1
  • Hazardous Location Class 1 C,D / 2 F,G
  • Max. Ambient Temp. 40 Degrees C
  • Temp. Code T3B
  • Motor Shaft Design Keyed
  • Shaft Dia. 5/8 in
  • Shaft Length 1 7/8 in
  • Length Less Shaft 10 1/2 in
  • Overall Length 12 1/2 in
  • Lead Length 8 in to 18 in
  • Ins. Class B
  • Duty Continuous
  • Nominal Efficiency 57.5 %
  • Motor Efficiency Group Standard Efficient
  • Includes Conduit Box
  • Standards CSA Certified (LR47504), UL Listed (E12044)
How can we improve our Technical Specifications?

Compliance and Restrictions

Standard Efficient
57.5