TP
MARATHON MOTORS

1/4 HP Metric Motor,3-Phase,3430 Nameplate RPM,575 Voltage,Frame 63M

  • Item # 24ME11
  • My Part #
  • Mfr. Model # 063T34FH5303
  • Catalog Page # N/A
  • UNSPSC # 26101612
1/4 HP Metric Motor,3-Phase,3430 Nameplate RPM,575 Voltage,Frame 63M close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Motors~General Purpose AC Motors~Three Phase IEC Metric Motors


$191.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Metric Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1/4
  • kW 0.19
  • Nameplate RPM 3430
  • Frame 63M
  • Voltage 575
  • Hz 60
  • Phase 3
  • Full Load Amps 0.33
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Cast Aluminum
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 11 mm
  • Shaft Length 23 mm
  • Motor Efficiency Group Standard Efficient
  • Nominal Efficiency 72 %
  • Duty Continuous
  • Standards CE Certified, CSA Certified, UL Recognized
  • Voltage Compatibility 575
How can we improve our Technical Specifications?

Compliance and Restrictions

Standard Efficient
72

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.