Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
MARATHON MOTORS

1/4 HP General Purpose Motor, 3-Phase, 1725 Nameplate RPM, Voltage 575, Frame 48

  • Item # 44Z745
  • Mfr. Model # 5K32GN53
  • Catalog Page # N/A
  • UNSPSC # 26101612
1/4 HP General Purpose Motor,3-Phase,1725 Nameplate RPM,Voltage 575,Frame 48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $297.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 14.45 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use in hard-to-start applications, this general purpose motor helps to get equipment going. It features a totally enclosed, fan-cooled motor enclosure design, which helps resist contamination by preventing air from moving freely between the inside and outside of the frame. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1/4
  • Nameplate RPM 1725
  • Frame 48
  • Voltage 575
  • Hz 60
  • Phase 3
  • Full Load Amps 0.60
  • No. of Speeds 1
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1/2"
  • Shaft Length 1-1/2"
  • Length Less Shaft 8-7/16"
  • Overall Length 9-15/16"
  • Motor Shaft Design Flat
  • RPM Range 1701-1800
  • Standards UL (E46035), CSA (MC236833)
  • Duty Continuous
  • Nominal Efficiency 59.5%
  • Inverter Rated Yes
  • Manufacturers Warranty Length 1 yr.
  • RPM Group 1701-1800
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.