Skip Content

NC
MARATHON MOTORS

1/4 HP DC Washdown Motor DC Permanent Magnet,1750 Nameplate RPM 90VDC Voltage 56C Frame

  • Item # 26VU25
  • My Part #
  • Mfr. Model # 056E17V2001
  • Catalog Page # N/A
  • UNSPSC # 26101603
Wshdwn Motor,TENV,1/4HP,1750rpm,90VCD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $582.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep food processing machines moving with this washdown DC motor. It is designed to withstand frequent washdown processes. The totally enclosed, nonventilated enclosure design helps resist contamination by preventing air from moving freely between the inside and outside of the frame. The design helps protect the motor from dampness and airborne particles. It resists overheating by radiating excess heat through its finned body design.

View More

Technical Specs

  • Item DC Washdown Motor
  • Motor Application Variable Speed
  • Motor Design DC Permanent Magnet
  • HP 1/4
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Nameplate RPM 1750
  • Voltage 90VDC
  • Full Load Amps 2.7
  • Full Load Torque 9.0 lb.-in.
  • Frame 56C
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Rotation CW/CCW
  • Overall Length 10-3/4"
  • Length Less Shaft 8-5/8"
  • Body Dia. 5-31/50"
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Base Mounting O.C. 3" x 4-22/25"
  • Face Mounting O.C. 5-7/8"
  • Brush Type Carbon
  • RPM Range 1701-1800
  • Features Washdown
  • Standards UL(E49747) CSA(E49747)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.