ST
MARATHON MOTORS

1/3 HP Agricultural Fan Motor,Permanent Split Capacitor,1725 Nameplate RPM,115/230 Voltage

  • Item # 5U266
  • My Part #
  • Mfr. Model # 5KCP33GNA471S
  • Catalog Page # N/A
  • UNSPSC # 26101602
1/3 HP Agricultural Fan Motor,Permanent Split Capacitor,1725 Nameplate RPM,115/230 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $236.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.15 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PSC Hatchery Motors • Enclosure: totally enclosed air-over Stud pattern: 4 bolts, 3-5/8" square Service factor: 1.0 Insulation: Class B Max. ambient: 40°C Bearings: double-sealed ball Duty: continuous 60/50 Hz, except where indicated UL Recognized and CSA Certified. Incubator Centrifugal switch trips external alarm circuit (not included) if motor stops. Shaft slinger adds protection against dirt and moisture. Shaft is 1/2" dia. x 2-1/2"L with full-length flat. 1" clamp screws for fan shroud mounting. Designed for use in Chickmaster and Jamesway hatchers.

View More

Technical Specs

  • Item - Farm Duty Motors Agricultural Fan Motor
  • Motor Application Farm Duty
  • Motor Sub Application Hatchery/Incubator Fan
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • HP 1/3
  • Nameplate RPM 1725
  • Frame 48Z
  • Motor Shaft Rotation CWSE
  • Voltage 115/230
  • Full Load Amps 4.0/2.0
  • Phase 1
  • Hz 60
  • Motor Mounting Type Stud
  • Motor Bearings Ball
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.00
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 1/2"
  • Shaft Length 2-1/2"
  • Motor Shaft Design Flat
  • Ins. Class B
  • RPM Range 1701-1800
  • Duty Continuous
  • Includes Shaft Slinger Prevents Dirt and Moisture From Entering Bearing System
  • Item Agricultural Fan Motor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.