Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
MARATHON MOTORS

1/3 HP Instant Reverse Motor,Permanent Split Capacitor,1625/1325 Nameplate RPM,115 Voltage,Frame 56

  • Item # 6MA19
  • My Part #
  • Mfr. Model # 5KCP35KNB650U
  • Catalog Page # N/A
  • UNSPSC # 26101611
1/3 HP Instant Reverse Motor,Permanent Split Capacitor,1625/1325 Nameplate RPM,115 Voltage,Frame 56 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $321.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Instant reverse motor feature electronic reversing with no moving parts required. Designed for mechanical doors, gates, hoists, and other equipment requiring remote control instant reversibility.

View More

Technical Specs

  • Item Instant Reverse Motor
  • Motor Application Garage/Gate Opener
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Dripproof
  • HP 1/3
  • Nameplate RPM 1625/1325
  • Frame 56
  • Voltage 115
  • Full Load Amps 3.8
  • Phase 1
  • Hz 60/50
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Bearings Ball
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.00
  • Ambient Temperature 40 Degrees C
  • Motor Shaft Design Keyed
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Ins. Class B
  • Number of Wires 3
  • Application For Mechanical Doors, Gates and Hoists
  • RPM Range 1601-1700
  • Standards UL Recognized, CSA Certified, and CE Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.