Skip Content

C3
MARATHON MOTORS

1/3 HP Direct Drive Blower Motor, 3-Phase, 1140 Nameplate RPM, 208-230/460 Voltage, Frame 56Z

  • Item # 32PF51
  • My Part #
  • Mfr. Model # 056T11O15
  • Catalog Page # N/A
  • UNSPSC # 26101612
DDB Motor,OAO,1/3 HP,1140 rpm,3-Ph close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $236.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 21.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep air circulating with this direct drive blower motor. It features a capacitor-start design, which is typically used in pumps, compressors, tools, conveyors, farm equipment, and industrial ventilators. It also features an open air-over motor enclosure, and mounts within the airflow of the fan to stay cool. Auto thermal protection allows it to start automatically after tripping.

View More

Technical Specs

  • Item Direct Drive Blower Motor
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design 3-Phase
  • Motor Enclosure Design Open Air-Over
  • HP 1/3
  • Nameplate RPM 1140
  • Voltage 208-230/460
  • Full Load Amps 1.8-1.8/0.90
  • Hz 60
  • Phase 3
  • Frame 56Z
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Duty Continuous
  • No. of Speeds 1
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Nominal Efficiency 65.5%
  • Body Dia. 5-5/8"
  • Length Less Shaft 8-1/2"
  • Overall Length 10-1/16"
  • Shaft Dia. 1/2"
  • Shaft Length 1-9/16"
  • Motor Shaft Design Flat
  • Capacitor Required Included
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 8-3/16"
  • RPM Range 1701-1800
  • Standards UL Recognized (E6312), CSA Certified (LR2025)
  • Application Commercial Laundry Dryer
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.