Skip Content
TP
MARATHON MOTORS

1/3 HP DC Permanent Magnet Motor Permanent Magnet DC,1800 Nameplate RPM 24VDC Voltage 56C Frame

  • Item # 26VU39
  • My Part #
  • Mfr. Model # 056E17T2003
  • Catalog Page # N/A
  • UNSPSC # 26101603
PM DC Motors,PM,TENV,1/3HP,1800rpm,24 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $512.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 22.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep equipment running with this DC permanent magnet motor. The simple design helps make it ideal for applications which do not require speed control, such as robotics, machine tools, material-handling systems, and power tools. It also features a totally enclosed nonventilated motor enclosure design, which helps resist contamination by preventing air from moving freely between the inside and outside of the frame. The design helps protect the motor from dampness and airborne particles. It resists overheating by radiating excess heat through its finned body design.

View More

Technical Specs

  • Item DC Permanent Magnet Motor
  • Motor Application Variable Speed
  • Motor Design Permanent Magnet DC
  • HP 1/3
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Nameplate RPM 1800
  • Voltage 24VDC
  • Full Load Amps 13
  • Full Load Torque 11.7 lb.-in.
  • Frame 56C
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Rotation CW/CCW
  • Overall Length 10-7/8"
  • Length Less Shaft 8-3/4"
  • Body Dia. 5-5/8"
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Base Mounting O.C. 3" x 4-22/25"
  • Face Mounting O.C. 5-7/8"
  • Brush Type Carbon
  • RPM Range 1701-1800
  • Features Removable Base
  • Standards UL(E49747), CSA(E49747)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.