Skip Content

C3
MARATHON MOTORS

1/2 HP Square Flange Pool Pump Motor, Capacitor-Start, 3450 Nameplate RPM, 115/230 Voltage, 56Y Fram

  • Item # 2K404
  • My Part #
  • Mfr. Model # 5KC36MN2508BX
  • Catalog Page # N/A
  • UNSPSC # 26101611
Pump Motor,1/2 HP,3450,115/230 V,56Y,ODP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $143.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This 2-compartment, capacitor-start motor can be used as an equivalent replacement for most popular pool and spa manufacturers' pumps. Must equal or exceed service factor and HP for proper replacement. Auto thermal protection protects against damage from overheating. Ball bearings. UL Recognized and CSA Certified.

View More

Technical Specs

  • Item Square Flange Pool Pump Motor
  • Motor Application Pump
  • Motor Sub Application Pool and Spa Pump
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Open Dripproof
  • HP 1/2
  • Nameplate RPM 3450
  • Frame 56Y
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Full Load Amps 10.8/5.4
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.90
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CCWSE
  • Shaft Threaded 1/2-20 UNF-2A RH
  • Shaft Material 303 Stainless Steel
  • Shaft Dia. 5/8"
  • Motor Efficiency Group Standard Efficient
  • RPM Range 3001-3600
  • Design Two Compartment
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: AZ, CA, and FL.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.