ST
MARATHON MOTORS

1/2 HP Pedestal Fan Motor, Permanent Split Capacitor, 1075 Nameplate RPM,115 Voltage, Frame 48Z

  • Item # 32PF70
  • My Part #
  • Mfr. Model # 048A11T2026
  • Catalog Page # N/A
  • UNSPSC # 26101602
1/2 HP Pedestal Fan Motor, Permanent Split Capacitor, 1075 Nameplate RPM,115 Voltage, Frame 48Z close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $292.79 / each Offer Ends 04/30/19

Web Price $298.61

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.56 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pedestal Fan Motor
  • Motor Design Permanent Split Capacitor
  • Phase 1
  • HP 1/2
  • RPM Range 1001-1100
  • No. of Speeds 1
  • Voltage 115
  • Motor Shaft Rotation CW/CCW
  • Frame 48Z
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Yoke
  • Shaft Dia. 1/2"
  • Shaft Length 2-9/16"
  • Motor Thermal Protection Auto
  • 10 Ft. Cord and Pull Chain Switch No
  • Nameplate RPM 1075
  • Motor Application HVAC/R
  • Motor Sub Application Pedestal Fan
  • Full Load Amps 5.7
  • Hz 60
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Duty Continuous
  • Motor Bearings Ball
  • Body Dia. 5-3/4"
  • Overall Length 10-13/16"
  • Motor Shaft Design Double-Flat
  • Application Pedestal Fan
  • Capacitor Required Included
  • Standards UL Recognized (E6312), CSA Certified (LR2025)
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.