Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
MARATHON MOTORS

1/2 HP Jet Pump Motor, Capacitor-Start, 3450 Nameplate RPM, 115/208-230 Voltage, 56J Frame

  • Item # 21XT84
  • My Part #
  • Mfr. Model # 056C34D2119
  • Catalog Page # N/A
  • UNSPSC # 26101602
1/2 HP Jet Pump Motor, Capacitor-Start, 3450 Nameplate RPM, 115/208-230 Voltage, 56J Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $159.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.9 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jet Pump Motor
  • Motor Application Pump
  • Motor Sub Application Jet Pump
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Open Dripproof
  • HP 1/2
  • Nameplate RPM 3450
  • Frame 56J
  • Motor Shaft Rotation CCWSE
  • Voltage 115/208-230
  • Full Load Amps 7.4/3.5-3.7
  • Phase 1
  • Hz 60
  • Motor Mounting Type Face/Base
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.60
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 2-9/16"
  • Motor Shaft Design Threaded
  • Shaft Material Stainless Steel
  • Overall Length 11-3/16"
  • Body Dia. 5.66"
  • Ins. Class B
  • RPM Range 3001-3600
  • Duty Continuous
  • Motor Efficiency Group Standard Efficient
  • Nominal Efficiency 62.0%
  • Includes Shaft Slinger, Drip Cover
  • Standards UL Recognized (E49747), CSA Certified (LR2025)
How can we improve our Technical Specifications?

Compliance and Restrictions

62

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


1/2 HP Jet Pump Motor, Capacitor-Start, 3450 Nameplate RPM, 115/208-230 Voltage, 56J Frame is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Two things important to know about this motor. 1) Rotation is CCW as viewed from the shaft end. Marathon specs the motor as clockwise-fixed, but doesn't mention that they (unlike pretty much everyone else) spec rotation from the non-output end. So, Marathon's CW notation is, for most of us, really CCW.2) This motor doesn't produce the torque of other 1/2 hp jet pump motors. This one makes a max of 22.9 ft lbs, locked rotor. The 56J framed 1/2 hp motor of other manufacture I was replacing gave 32.2 ft lbs of twist, locked rotor. Needless to say, the Marathon did not have the torque my application required. Go figure. I'd have thought 1/2 hp at 3450 rpm was a 1/2 hp at 3450 no matter who built it. Sorry, but no. If you're replacing one brand with another, check the details at the manufacturers' websites before you buy and potentially save yourself the headache of replacing your motor twice.
Date published: 2018-03-01
  • y_2018, m_7, d_15, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_21XT84, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.