Skip Content

ST
MARATHON MOTORS

1/2 HP Instant Reverse Motor,Permanent Split Capacitor,1625/1325 Nameplate RPM,115 Voltage,Frame 56

  • Item # 6MA17
  • My Part #
  • Mfr. Model # 5KCP36NNB670U
  • Catalog Page # N/A
  • UNSPSC # 26101611
Instant Rev Motor,1/2 HP,1625 RPM,115 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $306.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Instant reverse motor feature electronic reversing with no moving parts required. Designed for mechanical doors, gates, hoists, and other equipment requiring remote control instant reversibility.

View More

Technical Specs

  • Item Instant Reverse Motor
  • Motor Application Garage/Gate Opener
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Open Dripproof
  • HP 1/2
  • Nameplate RPM 1625/1325
  • Frame 56
  • Voltage 115
  • Full Load Amps 5.4
  • Phase 1
  • Hz 60/50
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Bearings Ball
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.00
  • Ambient Temperature 40 Degrees C
  • Motor Shaft Design Keyed
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Ins. Class B
  • Number of Wires 3
  • Application For Mechanical Doors, Gates and Hoists
  • RPM Range 1601-1700
  • Standards UL Recognized, CSA Certified, and CE Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.