C3
MARATHON MOTORS

1-1/2 HP Pressure Washer Motor, Capacitor-Start, 1725 Nameplate RPM, 115/230 Voltage, 56 Frame

  • Item # 5XB83
  • My Part #
  • Mfr. Model # 5KCR48WN0756Y
  • Catalog Page # 34
  • UNSPSC # 26101611
1-1/2 HP Pressure Washer Motor, Capacitor-Start, 1725 Nameplate RPM, 115/230 Voltage, 56 Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $380.01 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.65 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Corrosion-resistant, rigid-base, capacitor-start/capacitor-run motor has double-shielded ball bearings and is an excellent choice for high-pressure washer applications with hot or cold water. Manual thermal protection helps protect the motor from damage due to overheating. Face/base mounting.

View More

Technical Specs

  • Item Pressure Washer Motor
  • Motor Application Pressure Washer
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Open Dripproof
  • HP 1-1/2
  • Nameplate RPM 1725
  • Frame 56
  • Motor Shaft Rotation CW/CCW
  • Voltage 115/230
  • Full Load Amps 13.4/6.7
  • Phase 1
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Bearings Ball
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.20
  • Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Ins. Class B
  • RPM Range 1701-1800
  • Standards UL Recognized and CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.