Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
MARATHON MOTORS

1-1/2 HP Power Tool Motor,Capacitor-Start,1725 Nameplate RPM,115/208-230 Voltage,Frame 56H

  • Item # 15G124
  • My Part #
  • Mfr. Model # 056B17F5328
  • Catalog Page # N/A
  • UNSPSC # 26101602
1-1/2 HP Power Tool Motor,Capacitor-Start,1725 Nameplate RPM,115/208-230 Voltage,Frame 56H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $511.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 43.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Power Tool Motors
• Type: 1-phase Enclosure: totally enclosed fan-cooled Mounting: rigid Service factor: 1.15 Insulation: Class B3 Thermal protection: manual Bearings: ball
Designed for lathes, planers, table saws, and other equipment used in metalworking and woodworking applications. Can be used in dirty and dusty environments. Feature heavy-gauge steel frame/base and dustproof centrifugal starting switch. 1/2- to 1-1/2-HP models have On/Off toggle switch and 8-ft. power cord with 115V plug.
All models are UL Recognized and CSA Certified.

View More

Technical Specs

  • Item Power Tool Motor
  • Motor Application Power Tool
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1-1/2
  • Nameplate RPM 1725
  • Frame 56H
  • Voltage 115/208-230
  • Hz 60
  • Phase 1
  • Full Load Amps 13.6/7.5-6.8
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection Manual
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ambient Temperature 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Length Less Shaft 11-1/2"
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • RPM Range 1701-1800
  • Standards UL Recocgnized, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.