Skip Content

DV
MARATHON MOTORS

1-1/2 HP Jet Pump Motor, 3-Phase, 3450 Nameplate RPM, 200-230/460 Voltage, 56J Frame

  • Item # 4N076
  • My Part #
  • Mfr. Model # 5K49PN2330
  • Catalog Page # N/A
  • UNSPSC # 26101612
1-1/2 HP Jet Pump Motor, 3-Phase, 3450 Nameplate RPM, 200-230/460 Voltage, 56J Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use this TEFC motor in industrial, commercial, centrifugal, and hydraulic pumps.

View More

Technical Specs

  • Item Jet Pump Motor
  • Motor Application Pump
  • Motor Sub Application Jet Pump
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1-1/2
  • Nameplate RPM 3450
  • Frame 56J
  • Motor Shaft Rotation CW/CCW
  • Voltage 200-230/460
  • Full Load Amps 4.8-4.2/2.1
  • Phase 3
  • Hz 60
  • Motor Mounting Type Face
  • Motor Mounting Position All Angle
  • Motor Bearings Ball
  • Motor Thermal Protection None
  • Motor Service Factor 1.30
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 2-3/8"
  • Motor Shaft Design Threaded
  • Shaft Material Stainless Steel
  • Overall Length 13"
  • Body Dia. 6.42"
  • Ins. Class B
  • RPM Range 3001-3600
  • Duty Continuous
  • Includes Shaft Slinger and Drip Cover
  • Standards UL Recognized, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

0

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products