Skip Content

C3
MARATHON MOTORS

1-1/2 HP Jet Pump Motor, 3-Phase, 3450 Nameplate RPM, 208-230/460 Voltage, 56J Frame

  • Item # 21XT95
  • My Part #
  • Mfr. Model # 056T34D5369
  • Catalog Page # N/A
  • UNSPSC # 26101612
Motor,3-Ph,1-1/2 HP,208-230/460V,56J close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $278.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jet Pump Motor
  • Motor Application Pump
  • Motor Sub Application Jet Pump
  • Motor Design 3-Phase
  • Motor Enclosure Design Open Dripproof
  • HP 1-1/2
  • Nameplate RPM 3450
  • Frame 56J
  • Motor Shaft Rotation CW/CCW
  • Voltage 208-230/460
  • Full Load Amps 4.9-5.0/2.5
  • Phase 3
  • Motor Application Pump
  • Motor Sub Application Jet Pump
  • Motor Enclosure Design Open Dripproof
  • Nameplate RPM 3450
  • Motor Shaft Rotation CW/CCW
  • Full Load Amps 4.9-5.0/2.5
  • Phase 3
  • Hz 60/50
  • Motor Mounting Type Face/Base
  • Full Load Amps 4.9-5.0/2.5
  • Phase 3
  • Motor Mounting Type Face/Base
  • Motor Bearings Ball
  • Motor Thermal Protection None
  • Motor Service Factor 1.30
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 2-9/16"
  • Motor Shaft Design Threaded
  • Shaft Material Stainless Steel
  • Overall Length 10-15/16"
  • Body Dia. 5.66"
  • Ins. Class B
  • RPM Range 3001-3600
  • Duty Continuous
  • Motor Efficiency Group Standard Efficient
  • Nominal Efficiency 80.0%
  • Includes Shaft Slinger, Drip Cover
  • Standards UL Recognized (E49747), CSA Certified (LR2025)
How can we improve our Technical Specifications?

Compliance and Restrictions

80

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.