Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
MARATHON MOTORS

1-1/2 HP General Purpose Motor,Capacitor-Start/Run,3450 Nameplate RPM,Voltage 115/230,Frame 56C

  • Item # 40LM22
  • My Part #
  • Mfr. Model # 056B34D11013
  • Catalog Page # N/A
  • UNSPSC # 26101602
1-1/2 HP General Purpose Motor,Capacitor-Start/Run,3450 Nameplate RPM,Voltage 115/230,Frame 56C close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $311.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep pumps moving with this general purpose motor. It features an open dripproof motor enclosure design, which is engineered to permit good airflow while resisting the ingress of dripping water. The vents are angled to prevent water from entering the enclosure from above. The motor's shaft also turns a cooling fan to help pull air through the motor. For durability and long service life, the motor also features a rolled steel frame.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design Capacitor-Start/Run
  • Motor Enclosure Design Open Dripproof
  • HP 1-1/2
  • Nameplate RPM 3450
  • Frame 56C
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Full Load Amps 13.6/6.8
  • No. of Speeds 1
  • Motor Mounting Type Face
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 5/8"
  • Shaft Length 1-15/16"
  • Length Less Shaft 11"
  • Overall Length 12-15/16"
  • Motor Shaft Design Keyed
  • RPM Range 3001-3600
  • Standards UL (E49747), CSA (LR2025)
  • Duty Continuous
  • Motor Efficiency Group Premium Efficient
  • Nominal Efficiency 78.7%
  • CC Number CC003A
  • Inverter Rated No
  • RPM Group 3001-3600
How can we improve our Technical Specifications?

Compliance and Restrictions

Premium Efficient
78.7
CC003A

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.