ST
MARATHON MOTORS

1-1/2 HP Commercial Duty Air Compressor Motor,Capacitor-Start,3450 Nameplate RPM,115/230 Voltage

  • Item # 5TB73
  • My Part #
  • Mfr. Model # 5KC49PN2521Y
  • Catalog Page # 29
  • UNSPSC # 26101602
1-1/2 HP Commercial Duty Air Compressor Motor,Capacitor-Start,3450 Nameplate RPM,115/230 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $255.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.75 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

1-Phase Commercial-Duty Open Dripproof Air Compressor Motors
• Type: capacitor-start Mounting: rigid welded base Max. ambient: 40°C Bearings: ball
Direct replacements for selected air compressors including Dayton®, Speedaire®, Ingersoll-Rand, Campbell Hausfeld, Sanborn, Champion, Coleman, Quincy, and others. Mechanical features provide long life in high-tension, belt-type loads, which typically shorten motor life. High breakdown torque ensures dependable service.
UL Recognized and CSA Certified.
Note: Use on other applications voids warranty.

View More

Technical Specs

  • Item Commercial Duty Air Compressor Motor
  • Motor Application Air Compressor
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Open Dripproof
  • HP 1-1/2
  • Nameplate RPM 3450
  • Frame 56
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Full Load Amps 21.3/10.6
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection Manual
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Overall Length 11-15/16"
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Duty Continuous
  • Capacitor Included Yes
  • RPM Range 3001-3600
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.