Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
MARATHON MOTORS

1-1/2, 3/8 HP Belt Drive Motor, 3-Phase, 1740/885 Nameplate RPM, 460 Voltage, Frame 145T

  • Item # 19RW33
  • My Part #
  • Mfr. Model # 145TTDR5702
  • Catalog Page # N/A
  • UNSPSC # 26101612
1-1/2, 3/8 HP Belt Drive Motor, 3-Phase, 1740/885 Nameplate RPM, 460 Voltage, Frame 145T close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $717.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 46.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep equipment moving with this belt drive motor. The 3-phase motor design offers high starting torque, and is suitable for use in industrial environments where 3-phase power is available. It also features an open dripproof enclosure design, which is engineered to permit good airflow while resisting the ingress of dripping water. The vents are angled to prevent water from entering the enclosure from above. The motor's shaft also turns a cooling fan to help pull air through the motor. Its rolled steel frame is durable and ductile, and is able to resist fracturing upon impact.

View More

Technical Specs

  • Item Belt Drive Motor
  • Motor Application HVAC/R
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design 3-Phase
  • HP 1-1/2, 3/8
  • No. of Speeds 2
  • Nameplate RPM 1740/885
  • Voltage 460
  • Frame 145T
  • Motor Enclosure Design Open Dripproof
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Hz 60
  • Full Load Amps 2.2/1.1
  • Motor Thermal Protection None
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 7/8"
  • Shaft Length 2-1/4"
  • Overall Length 13-1/2"
  • Nominal Efficiency 78.5%
  • Duty Continuous
  • RPM Range 1701-1800
  • Phase 3
  • Standards UL (E49747); CSA (LR2025)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.