Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MARATHON MOTORS

1/2 HP Poultry Fan Motor, Permanent Split Capacitor, 850 Nameplate RPM, 208-230 Voltage, Frame 56Y

  • Item# 24TT48
  • Mfr. Model# 5KCP49UN9838S
  • Catalog Page# N/A
  • UNSPSC# 26101602
1/2 HP Poultry Fan Motor,Permanent Split Capacitor,850 Nameplate RPM,208-230 Voltage,Frame 56Y close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $332.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 40.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep air moving through your poultry barn with this poultry fan motor. It features a totally enclosed, nonventilated enclosure design, which resists dampness and airborne particles to help prevent motor contamination. It also offers durability and long service life with ball bearings and a rolled steel frame.

View More

Technical Specs

  • Item Poultry Fan Motor
  • Motor Application Farm Duty
  • Motor Sub Application Agricultural Fan
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • HP 1/2
  • Nameplate RPM 850
  • Frame 56Y
  • Motor Shaft Rotation CCWLE
  • Voltage 208-230
  • Full Load Amps 3.7-3.6
  • Phase 1
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Bearings Ball
  • Frame Material Rolled Steel
  • Finish Gray
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Motor Shaft Design Keyed
  • Length Less Shaft 10"
  • Overall Length 11-15/16"
  • Ins. Class B
  • RPM Range 0-1000
  • Duty Continuous
  • Nominal Efficiency 57.5%
  • Motor Efficiency Group Standard
  • Standards UL Recognized (E14133), CSA Certified (MC236833)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.