Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
MARATHON MOTORS

1/2 HP Washdown Motor, Capacitor-Start, 1725 Nameplate RPM, 115/208-230 Voltage, Frame 56C

  • Item # 1TUR5
  • Mfr. Model # 056C17W15332
  • Catalog Page # 25
  • UNSPSC # 26101604
1/2 HP Washdown Motor,Capacitor-Start,1725 Nameplate RPM,115/208-230 Voltage,Frame 56C close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $455.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 25.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this 1-phase washdown motor in high humiditywet environments and areas where motor is occasionally exposed to high-pressure washdowns. Double-sealed, oversize bearings and spring-loaded contact seals in each endshield. White epoxy finish provides superior resistance to caustic cleaning solutions.

View More

Technical Specs

  • Item Washdown Motor
  • Motor Application Washdown
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1/2
  • Nameplate RPM 1725
  • Frame 56C
  • NEMA Design N
  • Motor Shaft Rotation CW/CCW
  • Voltage 115/208-230
  • Full Load Amps 8.8/4.1-4.4
  • Phase 1
  • Hz 60
  • Motor Mounting Position All Angle
  • Motor Mounting Type Face
  • Motor Bearings Ball
  • Motor Frame Material Epoxy Coated Rolled Steel
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Motor Shaft Design Keyed
  • Body Dia. 6-1/2"
  • Length Less Shaft 9-1/4"
  • Overall Length 11-3/16"
  • Ins. Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Shaft Material 303 Stainless Steel
  • Conduit Box Cast Oversized Gasketed
  • Drain Plugs (4) Each End, (2) In Conduit Box
  • Endshields Epoxy Painted Aluminum
  • Nominal Efficiency 66.0%
  • Standards UL Recognized (E47479), CSA Certified (LR63596), USDA Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.