DG
MARATHON MOTORS

1-1/2 HP Hazardous Location Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56H

  • Item # 1TUE8
  • My Part #
  • Mfr. Model # 56T17G15540
  • Catalog Page # N/A
  • UNSPSC # 26101604
1-1/2 HP Hazardous Location Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56H close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use this 3-phase, 56 frame motor to power fans, blowers, pumps, or air compressors in hazardous locations. Includes unmounted conduit box.

View More

Technical Specs

  • Item Hazardous Location Motor
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1-1/2
  • Nameplate RPM 1725
  • Frame 56H
  • NEMA Design B
  • Motor Shaft Rotation CW/CCW
  • Voltage 230/460
  • Full Load Amps 4.8-4.8/2.4
  • Phase 3
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.15
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Max. Ambient Temp. 40 Degrees C
  • Temp. Code T3B
  • Motor Shaft Design Keyed
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Length Less Shaft 12-7/32"
  • Overall Length 14-3/32"
  • Lead Length 6"
  • Ins. Class B
  • Duty Continuous
  • Nominal Efficiency 86.5%
  • Motor Efficiency Group Standard Efficient
  • Includes Conduit Box (Unmounted), Leads Through 1" NPT Nipple
  • Standards UL Listed (E12044), CSA Certified (LR47504)
How can we improve our Technical Specifications?

Compliance and Restrictions

86.5

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products