ST
MARATHON MOTORS

1/4 HP Hazardous Location Motor,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage,Frame 48

  • Item # 3K793
  • My Part #
  • Mfr. Model # 5KC36PNB169
  • Catalog Page # 28
  • UNSPSC # 26101602
1/4 HP Hazardous Location Motor,Capacitor-Start,1725 Nameplate RPM,115/230 Voltage,Frame 48 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $417.13 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

1-phase hazardous location motor has a sturdy rolled-steel frame and meets the National Electrical Code for hazardous locations. Unmounted conduit box is included with all 56-frame motors. Use to power fans, blowers, pumps, or air compressors in areas that meet the National Electrical Code for hazardous locations.

View More

Technical Specs

  • Item Hazardous Location Motor
  • Motor Application Hazardous Location
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • HP 1/4
  • Nameplate RPM 1725
  • Frame 48
  • Motor Shaft Rotation CW/CCW
  • Voltage 115/230
  • Full Load Amps 4.2/2.1
  • Phase 1
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Hazardous Location Class 1 D / 2 F,G
  • Max. Ambient Temp. 40 Degrees C
  • Temp. Code T3B
  • Motor Shaft Design Flat
  • Shaft Dia. 1/2"
  • Shaft Length 1-1/2"
  • Length Less Shaft 9-1/8"
  • Ins. Class B
  • Duty Continuous
  • Nominal Efficiency 64.5%
  • Motor Efficiency Group Standard Efficient
  • Standards UL Listed (E12044), CSA Certified (LR47504)
How can we improve our Technical Specifications?

Compliance and Restrictions

Standard Efficient
64.5

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.