Skip Content

C3
MARATHON MOTORS

1/2 HP Agricultural Fan Motor,Permanent Split Capacitor,1075 Nameplate RPM,115/230 Voltage

  • Item # 24PT97
  • My Part #
  • Mfr. Model # 048A11T2023
  • Catalog Page # N/A
  • UNSPSC # 26101602
Motor,PSC,1/2 HP,1075 RPM,115/230 V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $213.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 21.68 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep fans moving in industrial applications with this belt drive motor. It features a totally enclosed, air-over motor design, which is dust-tight to resist the ingress of dust, moisture, and other airborne particles. It mounts within the airflow of the fan to stay cool.

View More

Technical Specs

  • Item Agricultural Fan Motor
  • Motor Application Farm Duty
  • Motor Sub Application Poultry/Livestock Direct Drive Fan
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/2
  • Nameplate RPM 1075
  • Frame 48Y
  • Motor Shaft Rotation CW/CCW
  • Voltage 115/230
  • Full Load Amps 6.4/3.2
  • Phase 1
  • Hz 60
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Shaft Dia. 1/2"
  • Shaft Length 2-9/16"
  • Length Less Shaft 8-1/4"
  • Overall Length 10-13/16"
  • Ins. Class B
  • RPM Range 1001-1100
  • Duty Continuous
  • Nominal Efficiency 68%
  • Standards UL Recognized, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.