TP
MARASTAR

Trailer Tire, Rubber, Size ST175/80R13

  • Item # 53DP32
  • My Part #
  • Mfr. Model # 80331
  • Catalog Page # N/A
  • UNSPSC # 25172504
Trailer Tire, Rubber, Size ST175/80R13 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.81 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.83 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Marastar® Radial Trailer Rubber Tire mounted on a steel rim can be used as an ideal replacement tire assembly or a spare in case of an unexpected flat. Please refer to your trailer's owner's manual for tire and wheel specifications, maintenance, installation, and safety information. DOT Approved for Trailer Use/Service Only.

View More

Technical Specs

  • Item Trailer Tire
  • Material Rubber
  • Size ST175/80R13
  • Weight Capacity (Lb.) 1360
  • Weight 27.2
  • Ply 6 Ply
  • Tread Pattern Turf
  • Outside Dia. 23.9
  • Tread Depth 6.5
  • Inflation PSI 50
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This product can expose you to chemicals including Naphthalene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.