Navigation Menu New

Access My Account, Order History, Lists and more here.

45NY37 F-4670177 UNSPSC # 40101604

DC Fan: 6 1/2 in Blade Dia, 2 Speeds, 220/270 CFM, 1.3, Black Painted Steel

  • Item # 45NY37
  • Mfr. Model # F-4670177
  • UNSPSC # 40101604
  • Catalog Page # 2925 2925
Country of Origin China. Country of Origin is subject to change.

Vehicle bolt-on DC fans provide cooling for operators of trucks, forklifts, cranes, tractors, and other vehicles. Their base mounts directly to a dashboard or other surface inside a vehicle to aim airflow toward operators for personal cooling. These cooling fans can be used where there's access to a compatible DC power supply.

Vehicle bolt-on DC fans connect to DC voltage to circulate air and regulate temperatures within vehicles. These axial fans help keep people comfortable and reduce the risk of heat stress. They have a DC-powered motor that rotates the fan blades to move air and a guard that helps protect the blades from damage and prevent injuries from accidental contact.

Tap image to zoom.

Roll over image to zoom.

DC Fan: 6 1/2 in Blade Dia, 2 Speeds, 220/270 CFM, 1.3, Black Painted Steel

  • Item # 45NY37
  • Mfr. Model # F-4670177
  • UNSPSC # 40101604
  • Catalog Page # 2925 2925
Country of Origin China. Country of Origin is subject to change.

Vehicle bolt-on DC fans provide cooling for operators of trucks, forklifts, cranes, tractors, and other vehicles. Their base mounts directly to a dashboard or other surface inside a vehicle to aim airflow toward operators for personal cooling. These cooling fans can be used where there's access to a compatible DC power supply.

Vehicle bolt-on DC fans connect to DC voltage to circulate air and regulate temperatures within vehicles. These axial fans help keep people comfortable and reduce the risk of heat stress. They have a DC-powered motor that rotates the fan blades to move air and a guard that helps protect the blades from damage and prevent injuries from accidental contact.

Technical Specs

  • Item DC Fan
  • Fan Mounting Location Vehicle
  • Fan Mounting Type Bolt-On Mount
  • Blade Diameter 6 1/2 in
  • Number of Speeds 2
  • Air Flow 220/270 cfm
  • Fan Power Source Hardwired
  • Fan Voltage 24V DC
  • Amps 1.3
  • Number of Blades 4
  • Guard Material Black Painted Steel
  • Includes Gasket, Mounting Hardware
  • Environmental Applications Vehicle

Vehicle bolt-on DC fans provide cooling for operators of trucks, forklifts, cranes, tractors, and other vehicles. Their base mounts directly to a dashboard or other surface inside a vehicle to aim airflow toward operators for personal cooling. These cooling fans can be used where there's access to a compatible DC power supply.

Vehicle bolt-on DC fans connect to DC voltage to circulate air and regulate temperatures within vehicles. These axial fans help keep people comfortable and reduce the risk of heat stress. They have a DC-powered motor that rotates the fan blades to move air and a guard that helps protect the blades from damage and prevent injuries from accidental contact.

Back to Top