Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
MARADYNE

Cooling Fan, 16 Inch, 12 VDC, 1810 CFM

  • Item# 3PDR5
  • Mfr. Model# M166K
  • Catalog Page# 3655
  • UNSPSC# 40101502
Cooling Fan,16 Inch,12 VDC,1810 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $194.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.65 lbs.
Country of Origin Turkey Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric engine-cooling fan provides higher performance than belt- or clutch-driven fans. Reduces drag for improved fuel economy and horsepower. Provides max. heat transfer during low speeds and engine idle. Sealed fan motor is dust- and waterproof. Fan has concentric retainer rings to keep blades from flattening out at high speed, maximizing air flow. Includes four 90° mounting feet, 8 rubber spacers, and 9" mating locking pigtail connector.

View More

Technical Specs

  • Item Cooling Fan
  • Type High Performance
  • Propeller Dia. (In.) 16
  • CFM @ 0.000-In. SP 1810
  • CFM @ 0.125-In. SP 1600
  • CFM @ 0.250-In. SP 1300
  • CFM @ 0.375-In. SP 700
  • CFM @ 0.500-In. SP 556
  • Max. Ambient Temp. (F) 200
  • Voltage 12 VDC
  • Motor Type DC
  • Motor Enclosure Totally Enclosed
  • Bearing Type Sleeve
  • Full Load Amps 12.3
  • Watts 160
  • Height (In.) 16-3/8
  • Width (In.) 15-7/8
  • Max. Depth (In.) 2-7/8
  • Propeller Material Glass Filled Nylon
  • Number of Blades 10
  • Mounting Position Vertical
  • For Use With OEM and Aftermarket AC Refrigeration Companies, OEM Car Kit Manufacturers and Aftermarket Dealers and Distributors of Radiators, Transmission and Oil Cooling Fans
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.