Skip Content

 
MAPA

Vinyl/PVC Chemical Resistant Gloves

Vinyl/PVC Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Material PVC 
Length
Please Select
Thickness
Please Select
Size
Please Select
Color
Please Select
Finish
Please Select
Application
Please Select
Lining
Please Select
Cuff
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Length
Thickness
Size
Color
Finish
Application
Lining
Cuff
Price
Qty
Please use Qty box to add item(s) to cart.
770
11"
10
Blue
Fishing Applications, Road Maintenance, Cold Storage Facilities and Food Industry
Thermal
Over Edged

$22.60 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $22.60 / pair

Price $23.79 / pair

Technical Specs

  • Material PVC
  • Length 11"
  • Size 10
  • Color Blue
  • Application Fishing Applications, Road Maintenance, Cold Storage Facilities and Food Industry
  • Lining Thermal
  • Cuff Over Edged
770
11"
9
Blue
Fishing Applications, Road Maintenance, Cold Storage Facilities and Food Industry
Thermal
Over Edged

$22.60 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $22.60 / pair

Price $23.79 / pair

Technical Specs

  • Material PVC
  • Length 11"
  • Size 9
  • Color Blue
  • Application Fishing Applications, Road Maintenance, Cold Storage Facilities and Food Industry
  • Lining Thermal
  • Cuff Over Edged
8182-L
12"
10 mil
L
Orange
Sandy
Easy and Safe Handling of Wet and Dry Materials
Thermal Acrylic
Gauntlet

$17.78 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $17.78 / pair

Price $18.72 / pair

Technical Specs

  • Material PVC
  • Length 12"
  • Thickness 10 mil
  • Size L
  • Color Orange
  • Finish Sandy
  • Application Easy and Safe Handling of Wet and Dry Materials
  • Lining Thermal Acrylic
  • Cuff Gauntlet
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More