WG
MAPA

Smooth Nitrile Coated Gloves, Glove Size: M, Gray/Black

  • Item # 2YKJ1
  • My Part #
  • Mfr. Model # 559
  • Catalog Page # N/A
  • Catalog Group # D1958
  • UNSPSC # 46181504
Smooth Nitrile Coated Gloves, Glove Size: M, Gray/Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $7.80 / pair

Web Price $26.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MAPA® Ultrane® fully coated foam nitrile coating with HDPE and polyamide liner provides excellent abrasion resistance along with exceptional comfort. Cut-resistant gloves have a reduced thickness that enhances finger sensitivity yet protects entire hand from cuts and abrasion. A great choice for material handling in wet environments, intricate assembly work, sorting oily components, mechanical work, glass panel handling, engineering work, and processing paper/cartons. Nitrile coating resists greasy objects while protecting entire hand. Seamless knit liner increases comfort. Long cuff. Washable.

View More

Technical Specs

  • Item Coated Gloves
  • Glove Coating Material Nitrile
  • Glove Coating Finish Smooth
  • Glove Coating Coverage Full
  • ANSI/ISEA Abrasion Level 4
  • Suggested Use Environment Dry/Light Oil
  • Lining High-Density Polyethylene/Polyamide
  • Glove Size M
  • Color Gray/Black
  • Cuff Knit
  • Thumb Style Straight
  • Standards EN 388
  • ANSI Cut Grams 355
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Puncture Level 3
  • Application Handling Glass Window Panes, Sheet Metal Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.