Skip Content

 
MAPA

Polyurethane Foam Coated Gloves, Gray

Polyurethane Foam Coated Gloves, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Coating Material Polyurethane Foam 
  • Suggested Use Environment Dry/Light Oil 
  • Gauge 13 
  • Color Gray 
  • Lining Knit 
  • ANSI/ISEA Abrasion Level
Coating Coverage
Please Select
Size
Please Select
Coating Finish
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Coating Coverage
Size
Coating Finish
Price
Qty
Please use Qty box to add item(s) to cart.
551439
Palm/Fingers
9
Sandy

$4.33 / pair

Enter location to check availability
Catalog Page #  2065 

Price $4.33 / pair

Technical Specs

  • Coating Coverage Palm/Fingers
  • Coating Material Polyurethane Foam
  • Suggested Use Environment Dry/Light Oil
  • Size 9
  • Gauge 13
  • Color Gray
  • Coating Finish Sandy
  • Lining Knit
  • ANSI/ISEA Abrasion Level 4
551430
Palm
10
Smooth

$4.11 / pair

Enter location to check availability
Catalog Page #  2065 

Clearance Price $4.11 / pair

Price $4.33 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane Foam
  • Suggested Use Environment Dry/Light Oil
  • Size 10
  • Gauge 13
  • Color Gray
  • Coating Finish Smooth
  • Lining Knit
  • ANSI/ISEA Abrasion Level 4
551436
Palm
6
Smooth

$4.11 / pair

Enter location to check availability
Catalog Page #  2065 

Clearance Price $4.11 / pair

Price $4.33 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane Foam
  • Suggested Use Environment Dry/Light Oil
  • Size 6
  • Gauge 13
  • Color Gray
  • Coating Finish Smooth
  • Lining Knit
  • ANSI/ISEA Abrasion Level 4
551437
Palm
7
Smooth

$1.20 / pair

Enter location to check availability
Catalog Page #  2065 

Clearance Price $1.20 / pair

Price $4.33 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane Foam
  • Suggested Use Environment Dry/Light Oil
  • Size 7
  • Gauge 13
  • Color Gray
  • Coating Finish Smooth
  • Lining Knit
  • ANSI/ISEA Abrasion Level 4
551438
Palm
8
Smooth

$4.11 / pair

Enter location to check availability
Catalog Page #  2065 

Clearance Price $4.11 / pair

Price $4.33 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Polyurethane Foam
  • Suggested Use Environment Dry/Light Oil
  • Size 8
  • Gauge 13
  • Color Gray
  • Coating Finish Smooth
  • Lining Knit
  • ANSI/ISEA Abrasion Level 4
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More