Skip Content

DG
MAPA

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Gray, 11, PR 1

  • Item # 33F020
  • My Part #
  • Mfr. Model # 576
  • Catalog Page # N/A
  • Catalog Group # G6942
  • UNSPSC # 46181504
Cut Resistant Gloves,Size 11,Gray,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

HPPE Lining
Polyurethane coating with HPPE and polyamide liner provides protection with exceptional comfort and good dexterity. Good wet and oily nonslip grip.
Polyurethane-Palm Coated Cut- and Abrasion-Resistant Gloves

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 11
  • Color Gray
  • Cuff Knit Wrist
  • Glove Coating Finish Smooth
  • Glove Length 11"
  • Application Handling Metal Parts, Assembly Of Thin Metal Sheets, Finishing Sharp Parts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms