Skip Content

WG
MAPA

Polyurethane Cut Resistant Gloves, ANSI/ISEA Cut Level 4 Lining, Gray, 11, PR 1

  • Item # 33F004
  • My Part #
  • Mfr. Model # 579
  • Catalog Page # N/A
  • Catalog Group # G6939
  • UNSPSC # 46181504
Cut Resistant Gloves,Gray,11,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

HPPE Lining
Polyurethane coating with HPPE and polyamide liner provides protection with exceptional comfort and good dexterity. Good wet and oily nonslip grip.
Polyurethane-Palm Coated Cut- and Abrasion-Resistant Gloves

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Glove Size 11
  • Puncture Resistant No
  • Color Gray
  • Cuff Knit
  • Glove Coating Finish Smooth
  • Glove Cut Gunn
  • Application Handling And Sorting Small Sharp Parts; Finishing Work
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms