Skip Content

 
MAPA

Polyurethane Coated Gloves, Black

Polyurethane Coated Gloves, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Coating Coverage Palm/Fingers 
  • Coating Material Polyurethane 
  • Suggested Use Environment Dry/Light Oil 
  • Gauge 13 
  • Color Black 
  • Lining Knit 
Size
Please Select
Coating Finish
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Coating Finish
Price
Qty
Please use Qty box to add item(s) to cart.
548
L
Sandy

$3.66 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.66 / pair

Price $3.85 / pair

Technical Specs

  • Coating Coverage Palm/Fingers
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size L
  • Gauge 13
  • Color Black
  • Coating Finish Sandy
  • Lining Knit
548
M
Sandy

$3.66 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.66 / pair

Price $3.85 / pair

Technical Specs

  • Coating Coverage Palm/Fingers
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size M
  • Gauge 13
  • Color Black
  • Coating Finish Sandy
  • Lining Knit
548
S
Smooth

$3.66 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.66 / pair

Price $3.85 / pair

Technical Specs

  • Coating Coverage Palm/Fingers
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size S
  • Gauge 13
  • Color Black
  • Coating Finish Smooth
  • Lining Knit
548
XL
Sandy

$3.66 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $3.66 / pair

Price $3.85 / pair

Technical Specs

  • Coating Coverage Palm/Fingers
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size XL
  • Gauge 13
  • Color Black
  • Coating Finish Sandy
  • Lining Knit
548
XS
Smooth

$0.84 / pair

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.84 / pair

Price $3.85 / pair

Technical Specs

  • Coating Coverage Palm/Fingers
  • Coating Material Polyurethane
  • Suggested Use Environment Dry/Light Oil
  • Size XS
  • Gauge 13
  • Color Black
  • Coating Finish Smooth
  • Lining Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More