Skip Content

DG
MAPA

PVC Chemical Resistant Gloves, Blue, Size 10, 1 PR

  • Item # 3RZF5
  • My Part #
  • Mfr. Model # 770
  • Catalog Page # N/A
  • Catalog Group # E5397
  • UNSPSC # 46181504
PVC Chemical Resistant Gloves, Blue, Size 10, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

MAPA® Temp-Sea insulated PVC gloves feature an internal thermal liner made from acrylic terry knit with brushed jersey that offers excellent comfort while keeping your hands warm and dry. Great choice for fishing applications, road maintenance, cold-storage facilities, and food industry. Blue PVC coating provides liquidproof protection in wet applications. Resist oil, grease, and hydrocarbon. Gloves maintain flexibility and dexterity—even in cold environments down to –22°F.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material PVC
  • Glove Length Range 12" or less
  • Glove Texture Location Palm and Fingers
  • Glove Length 11"
  • Cuff Over Edged
  • Lining Thermal
  • Glove Size 10
  • Color Blue
  • Standards CE-0334, EN-374, EN-388, EN-511
  • Application Fishing Applications, Road Maintenance, Cold Storage Facilities and Food Industry
  • Resists Grease,Hydrocarbon,Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products