Skip Content

 
MAPA

MAPA Nitrile Disposable Gloves, Powder Free, 4 mil

MAPA Nitrile Disposable Gloves, Powder Free, 4 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Palm Thickness 4.00 mil 
  • Color Family Blues 
  • Material Nitrile 
  • Powdered/Powder Free Powder Free 
  • Latex Content Latex Free 
  • Glove Finish Type Textured 
  • Length 10" 
  • Cuff Rolled/Beaded 
  • Glove Finish Location Fingers Only 
  • Aloe Inner Surface No 
  • Ambidextrous/Hand-Specific Ambidextrous 
  • Metal Detectable No 
Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
997
6

$7.90 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.90 / pkg. of 100

Price $23.57 / pkg. of 100

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Size 6
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 10"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
997
7

$7.90 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.90 / pkg. of 100

Price $23.57 / pkg. of 100

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Size 7
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 10"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
997
8

$7.90 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.90 / pkg. of 100

Price $23.57 / pkg. of 100

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Size 8
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 10"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
997
9

$7.90 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.90 / pkg. of 100

Price $23.57 / pkg. of 100

Technical Specs

  • Palm Thickness 4.00 mil
  • Color Family Blues
  • Size 9
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 10"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fingers Only
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More