Skip Content

DG
MAPA

Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 3 Lining, Green, L, PR 1

  • Item # 2YKJ7
  • My Part #
  • Mfr. Model # 395
  • Catalog Page # N/A
  • Catalog Group # D2019
  • UNSPSC # 46181504
Nitrile Cut Resistant Gloves, ANSI/ISEA Cut Level 3 Lining, Green, L, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

MAPA® multipurpose Kronit-Proof 395 cut- and chemical-resistant gloves are made to withstand mechanical aggression to provide tough, long-lasting protection against cuts, chemicals, and contact heat up to 482°F. Gloves provide good grip to safely pick up wet and slippery objects. Multilayer, 100% liquidproof construction with knit lining.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 4
  • Glove Coating Material Nitrile
  • Suggested Use Environment Oily
  • Glove Size L
  • Puncture Resistant No
  • Color Green
  • Cuff Knit
  • Glove Coating Coverage Full
  • Glove Coating Finish Rough
  • Glove Cut Gunn
  • Glove Length 12-1/2"
  • Application Automotive, Glass, Metal Applications, Handling Sharp Metal Sheets, Glass Handling, Handling Untrimmed Sharp Components, Industrial Waste Collection/Sorting, Cutting And Stamping Metals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products