Skip Content

 
MAPA

Nitrile Coated Gloves, Black

Nitrile Coated Gloves, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Coating Coverage Palm 
  • Coating Material Nitrile 
  • Suggested Use Environment Dry/Light Oil 
  • Gauge 13 
  • Color Green 
  • Coating Finish Smooth 
  • Lining Knit 
Size
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
554
10

$1.31 / pair

Enter location to check availability
Catalog Page #  2068 

Clearance Price $1.31 / pair

Price $5.26 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size 10
  • Gauge 13
  • Color Green
  • Coating Finish Smooth
  • Lining Knit
554
6

$5.26 / pair

Enter location to check availability
Catalog Page #  2068 

Price $5.26 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size 6
  • Gauge 13
  • Color Green
  • Coating Finish Smooth
  • Lining Knit
554
7

$1.31 / pair

Enter location to check availability
Catalog Page #  2068 

Clearance Price $1.31 / pair

Price $5.26 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size 7
  • Gauge 13
  • Color Green
  • Coating Finish Smooth
  • Lining Knit
554
8

$5.26 / pair

Enter location to check availability
Catalog Page #  2068 

Price $5.26 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size 8
  • Gauge 13
  • Color Green
  • Coating Finish Smooth
  • Lining Knit
554
9

$5.26 / pair

Enter location to check availability
Catalog Page #  2068 

Price $5.26 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size 9
  • Gauge 13
  • Color Green
  • Coating Finish Smooth
  • Lining Knit
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More