Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
MAPA

Neoprene Chemical Resistant Gloves, 30 mil Thickness, Unlined Lining, Size 9, Black, PR 1

  • Item# 3RZN2
  • Mfr. Model# N-740
  • Catalog Page# N/A
  • Catalog Group# E9177
  • UNSPSC# 46181504
Neoprene Chemical Resistant Gloves, 30 mil Thickness, Unlined Lining, Size 9, Black, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $37.29 / pair

Price $39.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.667 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MAPA® Chem-Ply™ neoprene gloves provide an effective chemical barrier for hands. Two-color, multilayer construction enhances safety—coral interior begins to show through when gloves need to be replaced. Flared cuff design allows increased air circulation and easy on/off. Z-pattern improves grip. 18"L gloves give full protection up to the elbow for work in deep tanks, vats, and other deep liquid applications. 30-mil thick.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Material Neoprene
  • Finish Z-Pattern
  • Thickness 30 mil
  • Length 18"
  • Cuff Flat
  • Lining Unlined
  • Size 9
  • Color Black
  • Standards NFPA 1992-1994
  • Application Haz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
  • Special Features Curved Finger, Contoured Palm Design, Z Pattern Grip, (2) Color Construction Provides A Visual Indicator of Glove Wear Through, Self Extinguishing, Flame Resistant
  • Resists Acids, Aliphatic Solvents, Solvent Mixtures
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.