Skip Content

DG
MAPA

22.00 mil Neoprene Chemical Resistant Gloves, Unlined Lining, Black, Size 9, 1 PR

  • Item # 3RZL8
  • My Part #
  • Mfr. Model # N-730
  • Catalog Page # N/A
  • Catalog Group # E9176
  • UNSPSC # 46181504
Chemical Resistant Glove,22 mil,Sz 9,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

MAPA® Chem-Ply™ neoprene gloves provide an effective chemical barrier for hands. Two-color, multilayer construction enhances safety—coral interior begins to show through when gloves need to be replaced. Flared cuff design allows increased air circulation and easy on/off. Z-pattern improves grip. 18"L gloves give full protection up to the elbow for work in deep tanks, vats, and other deep liquid applications. 22-mil thick.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Neoprene
  • Glove Length Range 12-18"
  • Glove Thickness 22.00 mil
  • Glove Length 18"
  • Cuff Flat
  • Lining Unlined
  • Glove Size 9
  • Color Black
  • Standards NFPA 1992-1994
  • Application Haz Mat/Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining and Printing Industry
  • Special Features Curved Finger, Contoured Palm Design, Z Pattern Grip, (2) Color Construction Provides A Visual Indicator of Glove Wear Through, Self Extinguishing, Flame Resistant
  • Resists Acids,Aliphatic Solvents,Solvent Mixtures
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products