Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
MAPA

22.00 mil Neoprene Chemical Resistant Gloves, Unlined Lining, Black, Size 10

  • Item # 3RZK6
  • Mfr. Model # N-360
  • Catalog Page # N/A
  • Catalog Group # E8899
  • UNSPSC # 46181504
22.00 mil Neoprene Chemical Resistant Gloves, Unlined Lining, Black, Size 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $10.83 / pair

List Price $11.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.068 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MAPA® Chem-Ply™ neoprene gloves provide an effective chemical barrier for hands. Two-color, multilayer construction enhances safety—coral interior begins to show through when gloves need to be replaced. Flared cuff design allows increased air circulation and easy on/off. Z-pattern improves grip. Longer gloves provide forearm protection. 22-mil thick.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Neoprene
  • Glove Length Range 12-18"
  • Glove Thickness 22.00 mil
  • Glove Length 14"
  • Cuff Flat
  • Lining Unlined
  • Glove Size 10
  • Color Black
  • Standards In Compliance with 21 CFR, 170-199, N-440, N-540 and N-740, Meets Requirements of NFPA 1992-1994
  • Application Haz Mat and Chemical Spills, Metal Finishing, Transformer Rebuilding, Agricultural Chemicals, Chemical Processing, Grinding/Filing, Transmission Assembly, General Plant Maintenance, Petroleum Refining, Printing Industry
  • Special Features Curved Finger, Contoured Palm Design, Embossed Z Pattern Grip Channels, (2) Color Construction
  • Resists Flame
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.