Skip Content

DG
MAPA

12.00 mil Neoprene Chemical Resistant Gloves, Blue/Black, Size 9, 1 PR

  • Item # 3RVY2
  • My Part #
  • Mfr. Model # 334
  • Catalog Page # N/A
  • Catalog Group # E4678
  • UNSPSC # 46181504
12.00 mil Neoprene Chemical Resistant Gloves, Blue/Black, Size 9, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Working with hazardous chemicals requires glove protection that’s reliable, durable and flexible. Chemical-Resisant Gloves’ Viton® outer shell is highly resistant to aromatic solvents such as benzene, toluene and xylene. Also extremely resistant to chloro

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Chemical Resistant Glove Material Neoprene
  • Glove Length Range 12-18"
  • Glove Thickness 12.00 mil
  • Glove Length 14"
  • Lining Knit
  • Glove Size 9
  • Color Blue/Black
  • Standards CE, EN-374, EN-407, EN-388
  • Application Work In Boiler Rooms, Manufacturer of Pumps, Compressors, Oil Refineries, Mineral Production, Railway Work, Metal Treatments
  • Resists Acids,Aliphatic Solvent
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products